KD Scientific Centrifan PE, Small Volume Evaporator with cold trap, 115V

Representative image only.
KD Scientific Mfr # 78-0071 – Item # WW-28690-04
Simply set temperature and timer, close the cover and walk away--no monitoring required
  • Ideal to concentrate small samples directly in vials
  • Small foot-print easily fits on benchtop or a lab cart
  • No vacuum pump--avoid bumping and potential sample cross-contamination
  • Green product --uses less energy, and designed for less exposure to toxic vapors
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Condenser TypeCold-trap
  • Joint Size35/20
  • Max Temperature (° C)55
  • Gas Flow ControlYes
  • Power (VAC)115
  • Power (watts)200
  • Power (Hz)50/60
  • Width (in)18
  • Height (in)8
  • Depth (in)18
  • Width (cm)45.72
  • Height (cm)20.32
  • Depth (cm)45.72
  • DescriptionCentrifan PE, Small Volume Evaporator with cold trap, 115V
  • Warranty3 year
3 Year Warranty

Key Features

  • Ideal to concentrate small samples directly in vials
  • Small foot-print easily fits on benchtop or a lab cart
  • No vacuum pump--avoid bumping and potential sample cross-contamination
  • Green product --uses less energy, and designed for less exposure to toxic vapors
  • 3 year warranty

More About this Item

The Centrifan PE is ideal for concentrating small samples in research, pharmaceutical, and biotech labs working with DNA, RNA, and proteins. The proprietary self-generated blow-down technology protects samples from loss and it eliminates the potential problems with standard evaporators such as vacuum centrifuges, rotary evaporators, and freezer dryers. The unit has an adjustable temperature set point up to 55°C, cold trap, and a manual on/off control. Models also available with a digital timer.

The flexible Cetrifan PE has seven standard rotors to fit your applications. Rotors are available to accommodate vessels ranging from 1.5-ml HPLC vials up to 40-ml scintillation vials
.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat