Environmental Express Katanax® FluxPenser® Flux Dispenser

Representative image only.
Environmental Express Item # WW-04578-89
Gain efficiency, precision, and excellent reproducibility in sample and flux weighing
  • Adds flux to the desired weight within 1 mg accuracy
  • Automates weighing task, avoiding repetitive strain
  • Dispense granular or micro bead flux for optimal flexibility
  • Robust construction with no soft tubing
  • 1 year warranty

₹2,876,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)110 / 220
  • Accuracy1 mg
  • Width (cm)45
  • Length (in)7.9
  • Width (in)17.7
  • Length (cm)20
  • DescriptionFlux Dosing Dispenser
  • Warranty1 Year
1 Year Warranty

Includes

Power cord.

Key Features

  • Adds flux to the desired weight within 1 mg accuracy
  • Automates weighing task, avoiding repetitive strain
  • Dispense granular or micro bead flux for optimal flexibility
  • Robust construction with no soft tubing
  • 1 year warranty

More About this Item

Automatically calculate and accurately dispense the required amount of flux to the sample with a flux dosing dispenser. Two operating modes make it easy to accommodate your dispensing needs. Select absolute mode for high-accuracy flux dosing and weighing; relative mode lets you obtain a desired flux/sample ratio by weighing your sample then adding flux to the desired ratio. Silo is provided to facilitate flux reloading, while minimizing contamination and moisture exposure. Weight data can be transferred to most LIMS systems over standard communication protocols.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat