Kanomax 6710 Handheld Micromanometer with Capture Hood, USB output

Representative image only.
Kanomax Mfr # 6710 – Item # WW-10007-10
Easy readings — tiltable screen is viewable from any angle or height
  • Lightweight design for single-person operation
  • Download up to 3000 readings to PC for analysis
  • Ideal for HVAC, TAB, and cleanroom certification applications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±1.0°F (0.5°C)
  • Max RH (%)100
  • Min RH (%)0
  • RH Resolution0.1% RH
  • RH Accuracy±3% RH
  • Data Storage (samples)3000 records
  • Width (in)7 13/32
  • Height (in)3 13/32
  • BatteryFour AA (included)
  • DescriptionHandheld Micromanometer with Capture Hood, USB output
  • Warranty1 year
1 Year Warranty

Key Features

  • Lightweight design for single-person operation
  • Download up to 3000 readings to PC for analysis
  • Ideal for HVAC, TAB, and cleanroom certification applications
  • 1 year warranty

More About this Item

This airflow capture hood kit accurately measures supply and return volumetric airflow through registers, grilles, and diffusers. Temperature and back-pressure compensation ensure precise readings, even for large-volume applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat