Kanomax 6006 Anemomaster Lite Hot-Wire Anemometer

Representative image only.
Kanomax Mfr # 6006-0E – Item # WW-10004-11
Single thumbswitch control simplifies testing and monitoring
  • Multiposition switch changes measurement mode and time constant, and holds current measurement
  • Detachable probe is easy to replace and doesn''t require recalibration
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)3940
  • Min Air Velocity (ft/min)20
  • Air Velocity Resolution2 ft/min (0.01 m/s), 20 ft/min (0.1 m/s)
  • Air Velocity Accuracy±5% of reading or ±3 ft/min (0.015 m/s), whichever is greater
  • Min Temperature (° F)4
  • Max Temperature (° F)158
  • Min Temperature (° C)-20
  • Max Temperature (° C)70
  • Temperature Accuracy±5% of reading or ±3 ft/min (0.015 m/s), whichever is greater
  • Temperature Resolution0.2°F (0.1°C)
  • Probe length (in)8.125
  • Probe Diameter (in)1/4
  • Width (in)3 3/8
  • Height (in)1 5/16
  • Length (in)4 3/4
  • BatteryFour AA (included)
  • DescriptionHot-Wire Anemometer
  • Warranty2 year
Two year warranty

Key Features

  • Multiposition switch changes measurement mode and time constant, and holds current measurement
  • Detachable probe is easy to replace and doesn''t require recalibration
  • 2 year warranty

More About this Item

This palm-sized anemometer goes anywhere. Compact entry-level unit measures velocity and temperature in US or metric units, and features a selectable fast or slow time constant. Easy one-handed operation enhances versatility.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat