Justrite 895400 Sure-Grip® EX Deep Slimline Flammable Safety Cabinet, Manual Close, 1 Door, 54 Gal

Representative image only.
Justrite Mfr # 895400 – Item # WW-86526-02
Extra depth for maximum capacity in a slim-width cabinet
  • FM approved
  • OSHA, NFPA Code 29 compliant
  • 10 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material18-gauge steel
  • Capacity (Liters)83.3
  • Capacity (Gal)22
  • Number of Shelves3
  • Width (in)23 1/4
  • Height (in)65
  • Depth (InchShort)34
  • Width (cm)59.1
  • Height (cm)165.1
  • Depth (cm)86.4
  • ColorYellow
  • Self-ClosingNo
  • ComplianceFM, OSHA, NFPA Code 30
  • Shipping Weight (lbs)300
  • DescriptionDeep Slimline Cabinet With Sure-grip Paddle Handle, 22 gallon capacity
  • Warranty10 Years
10 Year WarrantyFM Approved

Key Features

  • FM approved
  • OSHA, NFPA Code 29 compliant
  • 10 year warranty

More About this Item

Safely store flammables in these cabinet when floor space is tight or use to expand storage alongside existing cabinets. The cabinets are fire tested, FM approved, and complies with OSHA and NFPA. Safety features include sturdy 18-gauge (1 mm) thick double-wall, welded steel with 1 ½” (38 mm) of insulating air space, and a 3-point stainless steel bullet latching system. Adjustable, patented SpillSlope® galvanized steel shelves direct spills to 2” (51 mm) leakproof sump.

Features include U-Loc™ handle with two keys (accepts optional padlock), trilingual warning with Haz-Alert™ reflective labels, dual vents with flame arresters, adjustable leveling feet, and grounding connector.

Self-closing models equipped with fusible link holds door open during use and melts at 165°F (74° C) to automatically close under fire conditions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat