Justrite 893000 Sure-Grip® EX Flammable Cabinet, Manual Close, 2 Doors, 1 Shelf, 30 Gal

Representative image only.
Justrite Mfr # 893000 – Item # WW-81790-44
Protect workers while reducing fire risks
  • Independently fire tested and approved by FM Approvals
  • OSHA and NFPA compliant
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material18-gauge steel
  • Capacity (Liters)113.6
  • Capacity (Gal)30
  • Number of Shelves1
  • Width (in)43
  • Height (in)44
  • Depth (InchShort)18
  • Width (cm)109.2
  • Height (cm)111.8
  • Depth (cm)45.7
  • ColorYellow
  • Self-ClosingNo
  • ComplianceOSHA, NFPA, FM
  • Shipping Weight (lbs)213
  • DescriptionFlammable Storage Cabinet, 30 gal, Manual Door
  • Warranty1 Year
1 Year WarrantyFM Approved

Key Features

  • Independently fire tested and approved by FM Approvals
  • OSHA and NFPA compliant
  • 1 year warranty

More About this Item

Cabinets feature 18-gauge steel, all-welded, double-wall, 1 1/2" insulating air barrier construction for protection and durability. Adjustable, patented SpillSlope® galvanized steel shelves direct spills to back and bottom of 2” (51mm) leakproof sump.
All models feature self-latching doors with U-loc™ padlockable handle and 3-point stainless steel bullet latching system to ensure complete closure. The cabinets also feature trilingual warning with Haz-Alert™ reflective labels, dual vents with flame arresters, adjustable leveling feet, and grounding connector.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat