Justrite 24015 Corrosives/Acids Plastic Safety Cabinet, Stand Alone, Manual Close, 2 Doors, 24 Gal

Representative image only.
Justrite Mfr # 24015 – Item # WW-81790-52
All-polyethylene construction means there are no metal parts to corrode
  • Door accepts a padlock for security against unauthorized use
  • Holds 36, 2.5-liter bottles
  • 10 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHDPE
  • Capacity (Liters)90.8
  • Capacity (Gal)24
  • Number of Shelves1
  • Width (in)36
  • Height (in)35 3/4
  • Depth (InchShort)21 3/4
  • Width (cm)91.4
  • Height (cm)90.8
  • Depth (cm)55.2
  • ColorWhite
  • Shipping Weight (lbs)160
  • DescriptionSolid Polyethylene Acid Cabinet, Stand alone version
  • Warranty10 Years
10 Year Warranty

Key Features

  • Door accepts a padlock for security against unauthorized use
  • Holds 36, 2.5-liter bottles
  • 10 year warranty

More About this Item

Store your highly aggressive liquids such as phenol, nitric acid, and sulfuric acid in these all high-density polyethylene (HDPE) cabinets. These cabinets feature hinges, door handle, and internal latching mechanism made of polyethylene There are no metal parts to corrode. Welded 2" (51 mm) sump at the bottom of the cabinet contains accidental spills.

Toe kick on undercounter model offers improved ergonomics—less leaning. Cabinets also includes an external 2" NPT vent/exhaust connection, leveling feet on all four corners, and reflective warning label in three languages. Door accepts optional padlock.

Stand-alone cabinet features a 1" (25 mm) lipped edge on top to provide a convenient watertight work surface and an adjustable shelf.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat