Julabo PRESTO A45 Air-Cooled Refrigerated/Heating Circulator, -45 to 250 °C; 208-230V/60Hz

Representative image only.
Julabo Mfr # 9420452.16 – Item # WW-12150-41
Offers fast cooling and heating for large external applications
  • Highest accuracy with 3-point calibration and self-optimizing PID control
  • Single bath fluid over a wide range of working temperatures
  • Rapid cool down with no condensation or ice buildup
  • Multiple communication interfaces permit remote control across networks
  • Provides a working temperature range from -45 to 250 °C
  • Heating capacity of 6 kW
  • 2 years parts & labor warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeAir-Cooled
  • Max Temperature (° C)250
  • Min Temperature (° C)-45
  • Temperature Stability (° C)±0.05 to ±0.1
  • Cooling Capacity At -20° C (watts)1800
  • Cooling Capacity At -10° C (watts)2600
  • Cooling Capacity At 0° C (watts)3300
  • Cooling Capacity At 20° C (watts)3500
  • RefrigerantR507
  • Max Pump Pressure (PSI)46.4
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)20 29/32
  • Length (in)26 1/5
  • Height (in)49 19/32
  • Width (cm)53
  • Length (cm)66.55
  • Height (cm)126
  • Heater Wattage (watts)6000
  • Temperature ControlICC
  • Temperature Sensor100 Ω Pt RTD
  • Pressure Pump Max Head At 0 Flow (L/min)76
  • Port ConnectionsM30X1.5 male
  • Drain ValveYes
  • InterfaceUSB, Ethernet, RS-232, and SD card
  • TimerContinuous or timed with alarm; includes real-time clock
  • Display TypeTouchscreen
  • Power (VAC)230
  • Power (Hz)60
  • DescriptionA45 Air-Cooled Refrigerated/Heating Circulator, -45 to 250 °C; 208-230V/60Hz
  • Warranty2 years parts & labor
2 Year WarrantyConformite Europeenne

Key Features

  • Highest accuracy with 3-point calibration and self-optimizing PID control
  • Single bath fluid over a wide range of working temperatures
  • Rapid cool down with no condensation or ice buildup
  • Multiple communication interfaces permit remote control across networks
  • Provides a working temperature range from -45 to 250 °C
  • Heating capacity of 6 kW
  • 2 years parts & labor warranty

More About this Item

Ideal for controlling the temperature of jacketed reaction vessels, material stress tests, or temperature simulation, these circulating systems can quickly counteract exothermic and endothermic reaction temperature changes. They deliver extraordinary power over a wide temperature range.
Color touch-screen TFT display offers a well-organized view of important information and user-friendly navigation in eight languages. Choose from preset display layouts or customize the display with readings, graphs, and critical information for a specific application. Features include password protection with user levels, high-temperature and low-level early warnings and cutoffs, and “black box” diagnosis for errors.
System design features whisper-quiet operation, space-saving footprint with no vents or connections on the side, retractable handles and casters for easy portability, top filling funnel with fill indicator, and hydraulic seals to prevent vapors. Maintenance-free circulating pumps generate the desired pressure and dynamically compensate for viscosity changes in the heat transfer fluid (except 12149-02 and -04). Available with air or water cooling: the air-cooled model can be moved around the laboratory, while the water-cooling units need to be connected to an existing water line but have enhanced temperature stability.
Easily access interface for SD memory card, USB, Ethernet, RS-232 and alarm output. Connections for external Pt 100 probe (order 12149-78 separately) and other accessory inputs and outputs. Optional communication protocols are available; contact our Application Specialists.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat