Julabo ME-16G 16L Viscometer Bath; 230V/50-60Hz

Representative image only.
Julabo Mfr # 9162616.33 – Item # WW-12150-87
Save time by holding multiple viscometers at one time
  • Hold multiple viscometers at a time — ideal for calibration or comparison procedures
  • Low-level audible and optical alarms protect your samples and the unit
  • Highest accuracy with 3-point calibration and PID temperature control
  • Hold up to 2 viscometers at one time
  • Wide temperature range of 20 to 100°C is suitable for many applications
  • Large 16L bath is made of glass material
  • Runs on 230 VAC 50/60 Hz power
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (InchShort)11 2/5
  • Height (in)18 29/32
  • Reproducibility±0.01
  • Resolution0.01°C
  • Max Temperature (° F)212
  • Min Temperature (° F)68
  • Max Temperature (° C)100
  • Min Temperature (° C)20
  • Max Pressure (PSI)6.53
  • DisplayVFD
  • MaterialTank: Glass
  • Power (VAC)230
  • Power (Hz)50/60
  • Description16L Viscometer Bath, 230V/50-60Hz
  • Warranty2 years parts & labor
2 Year WarrantyConformite Europeenne

Key Features

  • Hold multiple viscometers at a time — ideal for calibration or comparison procedures
  • Low-level audible and optical alarms protect your samples and the unit
  • Highest accuracy with 3-point calibration and PID temperature control
  • Hold up to 2 viscometers at one time
  • Wide temperature range of 20 to 100°C is suitable for many applications
  • Large 16L bath is made of glass material
  • Runs on 230 VAC 50/60 Hz power
  • 2 Years Parts & Labor Warranty

More About this Item

A wide variety of temperature ranges make these viscometer baths ideal for laboratory and general-use applications. All baths feature a VFD Comfort display for simultaneously displaying three values, warning functions, high temperature cut-off, and pump stages. Easily transfer data to a PC via the RS-232 interface. The smart pump technology offers consistent pump performance with the electronically adjustable pump stages. Ensure maximum safety with adjustable high-temperature cutoff, dry running protection, and low liquid level warnings with both optical and audible alarms. The PID3 temperature control is ideal for higher demands with a temperature stability of ±0.01°C. Maximum accuracy is achieved with the Pt100 external temperature sensor for directly measuring and controlling external applications. Easy program control of temperature and time is achieved using one temperature profile with 10 steps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat