Julabo MA-26 TopTech Heating Circulator, 26L; 208 to 230 VAC, 50/60 Hz

Representative image only.
Julabo Mfr # 9153526.33 – Item # WW-12151-01
Highly stable temperature control improves system performance
  • Ensure repeatable results with ±0.01°C stability
  • Durable stainless-steel tanks withstand higher temperatures
  • RS-232 interface for optional remote control
  • Integrated cooling coil connects with tap water supply
  • Ideal for both internal and external circulation applications
  • Reservoir capacity of 26L for larger scale applications Electrical requirement of 208 to 230 VAC, 50/60 Hz works outside of North America and Japan, in most other countries (limited use in North America on specially installed electrical systems)
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeHeated Water Bath
  • Reservoir Capacity (L)26
  • Max Temperature (° C)200
  • Min Temperature with Cooling Coil20°C
  • Temperature Stability (° C)±0.01
  • Pump TypeForce
  • Max Flow Rate (L/min)16
  • Max Pump Pressure (PSI)6.5
  • Max Pump Pressure (mbar)450
  • Low-Level CutoffYes
  • Width (in)14 1/8
  • Length (in)24 1/16
  • Height (in)17 3/4
  • Width (cm)36
  • Length (cm)61
  • Height (cm)45
  • Working Area Width (in)11 3/4
  • Working Area Length (in)8 5/8
  • Working Area Depth (in)7 7/8
  • Bath Opening Width (in)11 3/4
  • Heater Wattage (watts)2000
  • Temperature ControlPID
  • Temperature Sensor100 Ω Pt RTD
  • Drain ValveYes
  • InterfaceRS-232
  • TimerNo
  • Wetted MaterialsStainless steel, polymers
  • Power (VAC)208 to 230
  • Power (Hz)50/60
  • DescriptionHeating Circulator, 26L; 208 to 230 VAC, 50/60 Hz
  • Warranty2 years parts & labor
2 Year Warranty

Key Features

  • Ensure repeatable results with ±0.01°C stability
  • Durable stainless-steel tanks withstand higher temperatures
  • RS-232 interface for optional remote control
  • Integrated cooling coil connects with tap water supply
  • Ideal for both internal and external circulation applications
  • Reservoir capacity of 26L for larger scale applications Electrical requirement of 208 to 230 VAC, 50/60 Hz works outside of North America and Japan, in most other countries (limited use in North America on specially installed electrical systems)
  • 2 Years Parts & Labor Warranty

More About this Item

These heating circulators offer superior temperature stability on all models and RS-232 interface for remote control. External pump connections and integrated cooling coils enhance the versatility of these circulating baths.

TopTech (MA series) circulators are designed for external closed loop applications with a four-stage force-only pump.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat