Julabo FT903 Immersion Chiller, -90 to 30°C, ±1°C, 230V/50-60Hz

Representative image only.
Julabo Mfr # 9650893.33 – Item # WW-12150-61
Economical alternative to dry ice or tap water
  • Compact size maximizes bench space
  • Immersion probe rapidly cools liquids
  • Designed for continuous operation
  • LED clearly displays temperature readings
  • Cooling capacity up to 290 watts at 10°C
  • Temperature stability of ±1°C
  • Build-in handles and castors for easy transportation
  • 230 VAC operation
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)30
  • Min Temperature (° C)-90
  • Temperature Stability (° C)±1
  • Cooling Capacity At -20° C (watts)250
  • Cooling Capacity At 10° C (watts)290
  • Cooling Capacity At 20° C (watts)300
  • RefrigerantR404A/R23
  • Width (in)15
  • Height (in)23 5/8
  • Depth (in)21 3/4
  • Width (cm)38.1
  • Height (cm)60
  • Depth (cm)55.1
  • Temperature ControlPDF1
  • Temperature SensorPt100
  • Display TypeLED
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionImmersion Chiller, -90 to 30°C, ±1°C,310/10 g; 230V/50-60Hz
  • Warranty2 years parts & labor
2 Year WarrantyConformite Europeenne

Key Features

  • Compact size maximizes bench space
  • Immersion probe rapidly cools liquids
  • Designed for continuous operation
  • LED clearly displays temperature readings
  • Cooling capacity up to 290 watts at 10°C
  • Temperature stability of ±1°C
  • Build-in handles and castors for easy transportation
  • 230 VAC operation
  • 2 Years Parts & Labor Warranty

More About this Item

These compact immersion chillers offer an ideal solution to rapidly cooling liquids down to ambient temperature or below. Great for use with heating circulators. Featuring an immersion cooling probe, these chillers are easy to operate and can handle a variety of cooling applications.

Carrying handles and flexible hose make it easy to move the chillers around and reposition as needed. Other features include an integrated PID1 temperature control, external stainless steel Pt100 sensor, and LED temperature display.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat