Julabo FLW2503 Industrial Recirculator Cooler, 2.5 kW, Water Cooled; 230V 50Hz

Representative image only.
Julabo Mfr # 9673025.3 – Item # WW-12149-32
Ideal for rotary evaporators, bio-reactors/fermenters, distillation systems, vacuum systems, and laboratory instrumentation
  • Circulating temperatures down to -20°C
  • Powerful circulating pumps with gauge and by-pass valve to adjust pressure
  • Overload protection for pump motor and cooling unit
  • Black box function with error memory for remote diagnosis
  • Water-cooled model provides more stable cooling
  • 2 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeRecirculating Chiller
  • Reservoir Capacity (L)30
  • Max Temperature (° C)40
  • Min Temperature (° C)-20
  • Cooling Capacity At -20° C (watts)400
  • Cooling Capacity At -10° C (watts)1000
  • Cooling Capacity At 0° C (watts)1700
  • Cooling Capacity At 20° C (watts)2700
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)23 5/8
  • Length (in)29 7/8
  • Height (in)45 5/16
  • Heater Wattage (watts)4300
  • Pressure Pump Max Head At 0 Flow (PSI)43
  • Drain ValveYes
  • Display TypeLED
  • Wetted MaterialsSS
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionIndustrial Recirculator Cooler, 2.5 kW, Water Cooled; 230V 50Hz
Two year warrantyConformite Europeenne

Key Features

  • Circulating temperatures down to -20°C
  • Powerful circulating pumps with gauge and by-pass valve to adjust pressure
  • Overload protection for pump motor and cooling unit
  • Black box function with error memory for remote diagnosis
  • Water-cooled model provides more stable cooling
  • 2 year warranty

More About this Item

Higher cooling capacity makes these recirculators ideal for laboratory and general industrial applications. Easy-to-setup PID temperature control with an LED display and a one point temperature calibration for maximum accuracy. RS232 interface available for temperature data transfer.

These powerful recirculating chillers are ergonomically designed for easy operation. Features include rollers for easy movement; easy filling with fill-level indicator; accessible drain tap; no side vents, so can be placed against other instruments; and removable grid make it easy to keep the condenser clean and running at full cooling capacity. Environmentally-friendly operation with low energy consumption.

Includes two barbed fittings for tubing 3/4" ID and 6-ft (1.8-m) power cord.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat