Julabo FK31-SL Calibration Bath, 24 L; 230V/50Hz

Representative image only.
Julabo Mfr # 9352628.03 – Item # WW-12150-91
Deliver excellent temperature stability and uniformity
  • Intelligent Cascade Control offers self-optimizing adjustment of PID control parameters
  • Temperature control features allow access to all temperature control parameters
  • Early warning system alerts you when liquid level is low
  • Adjustable high temperature shutoff protects bath and application from adverse events
  • Suitable for use with flammable bath fluids—Class III (FL)
  • Active cooling control offers fast cool down
  • Temperature range from -30 to 200°C
  • 24 L bath capacity
  • 230 VAC operation
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeCalibration
  • Reservoir Capacity (L)24
  • Max Temperature (° C)200
  • Min Temperature (° C)-22
  • Temperature Uniformity (° C)±0.01°C
  • Temperature Stability (° C)±0.005°C
  • Cooling Capacity At -20° C (watts)150
  • Cooling Capacity At 0° C (watts)340
  • Cooling Capacity At 20° C (watts)460
  • RefrigerantR134a
  • Max Flow Rate (L/min)26
  • Max Pump Pressure (PSI)10.2
  • Max Pump Pressure (mbar)703
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)12 5/8
  • Length (in)17 3/4
  • Height (in)35 7/8
  • Width (cm)32
  • Length (cm)45
  • Height (cm)89
  • Temperature ControlPID
  • Drain ValveYes
  • InterfaceRS232/RS485
  • Display TypeVDF, LCD
  • Power (VAC)230
  • Power (Hz)50
  • Description24L Calibration Bath, 230V/50Hz
  • Warranty2 years parts & labor
2 Year WarrantyConformite Europeenne

Includes

Bath cover with 7 openings.

Key Features

  • Intelligent Cascade Control offers self-optimizing adjustment of PID control parameters
  • Temperature control features allow access to all temperature control parameters
  • Early warning system alerts you when liquid level is low
  • Adjustable high temperature shutoff protects bath and application from adverse events
  • Suitable for use with flammable bath fluids—Class III (FL)
  • Active cooling control offers fast cool down
  • Temperature range from -30 to 200°C
  • 24 L bath capacity
  • 230 VAC operation
  • 2 Years Parts & Labor Warranty

More About this Item

Ideally suited for applications in calibration laboratories, these calibration baths offer a temperature stability of ±0.005°C and a temperature uniformity of ±0.01°C. The Absolute Temperature Calibration (ATC3) provides high temperature stability in the bath and offers three-point calibration. Smart pump technology offers consistent pump performance with the electronically adjustable pump stages. An integrated programmer stores and runs up to 360 different temperature and time-dependent processes.

An easy-to-read VFD displays warning functions, high temperature cutoff, and pump stages. The backlit LCD displays interactive operation in plain text, while the splashproof keypad lets you easily access menu functions. A heated cover plate prevents condensation or ice build-up in the bath. Other features include a Pt100 external sensor connection, automatic operating time control, built-in RS-232/RS485 interface, and a removable venting grid for quick and easy cleaning.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat