Julabo FD200 Flow-Through Chiller, 115V/60Hz

Representative image only.
Julabo Mfr # 9655825.2 – Item # WW-12150-49
Rapidly cools fluid down below ambient temperature
  • An economical alternative to conventional tap water cooling
  • Compact design maximizes bench space
  • Built-in handle makes moving unit around the lab easy
  • Easy to operate and maintain
  • Low energy requirement
  • 115 VAC operation
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)30
  • Min Temperature (° C)10
  • Cooling Capacity At 10° C (watts)180
  • Cooling Capacity At 20° C (watts)220
  • RefrigerantR134a
  • Width (in)7
  • Height (in)15 3/8
  • Depth (in)10 5/8
  • Width (cm)18
  • Height (cm)39.2
  • Depth (cm)27
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionFlow-Through Chiller, 115V/60Hz
  • Warranty2 years parts & labor
2 Year WarrantyConformite Europeenne

Includes

Two barbed fittings for tubing 8- and 12-mm inner diameter, power cord, and plug.

Key Features

  • An economical alternative to conventional tap water cooling
  • Compact design maximizes bench space
  • Built-in handle makes moving unit around the lab easy
  • Easy to operate and maintain
  • Low energy requirement
  • 115 VAC operation
  • 2 Years Parts & Labor Warranty

More About this Item

The Julabo FD series flow-through chiller can easily be connected to open bath circulators, immersion circulators, and bridged-mounted circulators to help extend their temperature range to below ambient temperature. The chiller is ideal for a variety of cooling applications and offers an economical solution to conventional tap water cooling. Integrates into an existing cooling loop circuit of a closed system. Features a flow rate of 2 to 3 L/min.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat