Cole-Parmer Essentials Lab Jack, 4" x 4" Top, 66 lb Capacity

Representative image only.
Cole-Parmer Essentials Item # WW-08057-10
Safely position samples or equipment
  • Excellent side-to-side rigidity and support
  • Maximum support static load is 66 lb (30 kg)

PRODUCT OPTIONS

₹20,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")4
  • Width (InchShort)4
  • Length (cm)10.16
  • Width (cm)10.16
  • MaterialAluminum
  • Capacity (lbs)66
  • Capacity (kg)29.9
  • ColorBlue
  • SizeLift height: 2.5 to 5\"
  • DescriptionLab Jack, 4\" x 4\" Top, 66 Lb Capacity

Key Features

  • Excellent side-to-side rigidity and support
  • Maximum support static load is 66 lb (30 kg)

More About this Item

These laboratory scissor jacks provide stable, height-adjustable support for hot plates, baths, glassware, and many other items. Positioners are constructed of rugged, chemical-resistant anodized aluminum with stainless steel operating screw. Top-plate skid pad prevents slipping.
Each positioner is precision engineered for smooth, continuous operation throughout its range. Easily set the exact height needed with the turn of a knob.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat