Jenway JFP-70 Digital Flame Photometer; 1/Ea

Representative image only.
Jenway Item # WW-16363-70
Simple to operate with large 7” color touch graphic screen
  • Direct concentration readings in mmol/L, mg/100 mL, and g/mL
  • Accurately measure five elements simultaneously: K+, Na+, Li+, Ca+, and Ba+
  • An automatic calculation of correlation coefficient and pre-selection of flame sizes
  • A flameout protection device for safety
  • Direct printing devices; (To be equipped with a printer)
  • Use USB interface to connect with computer and with software to do data processing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Air Supply0.9m3/min
  • Display7-inch color LCD touch screen
  • Output0.20MPa
  • Height (in)19 45/64
  • Depth (in)15 3/4
  • Width (in)9 27/32
  • Height (cm)50
  • Depth (cm)40
  • Width (cm)25
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionJenway JFP-70 Digital Flame Photometer; 1/Ea
  • Warranty1 year
1 Year Warranty

Key Features

  • Direct concentration readings in mmol/L, mg/100 mL, and g/mL
  • Accurately measure five elements simultaneously: K+, Na+, Li+, Ca+, and Ba+
  • An automatic calculation of correlation coefficient and pre-selection of flame sizes
  • A flameout protection device for safety
  • Direct printing devices; (To be equipped with a printer)
  • Use USB interface to connect with computer and with software to do data processing
  • 1 year warranty

More About this Item

New digital flame photometer with 7” color touch screen and 5-channel simultaneous operation. Data can be transfer to computer through USB or can also be fitted with printer (Optional).
The system comes complete with air compressor, air filtration valve, sprayer, and atomizing chamber.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat