Jenway Genova Nano Micro-Volume Life Science Spectrophotometer, DNA/RNA/Oligo/Protein; 115-230 VAC

Representative image only.
Jenway Item # WW-83070-02
Measure sample volumes as low as 0.5 μL with a high degree of accuracy and reproducibility in less than 6.5 seconds!
  • Preprogrammed methods for DNA, RNA and Protein measurements
  • Detects DNA concentrations as low as 2 ng/μL
  • Icon-driven software and easy-to-use navigation system provide intuitive usability
  • Method and result saving to USB memory stick
  • Easy and quick to clean
  • 3 year warranty

Call For Price
Don't forget to order accessories for your spectrophotometer
Jenway® Spectrophotometer Accessories
10,500.00 - ₹355,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Source LampXenon
  • Bandwidth5.0 nm
  • Min Wavelength (nm)198
  • Max Wavelength (nm)1000
  • Wavelength Accuracy±2.0 nm
  • Min Photometric - Absorbance (A)-15
  • Max Photometric - Absorbance (A)125
  • Concentration0-6000 ng/µL (dsDNA) at 0.2 mm
  • Materials of Construction304 Stainless Steel, quartz fiber
  • Width (cm)27.5
  • Height (cm)22
  • Depth (cm)40
  • Width (in)10 51/64
  • Height (in)8 45/64
  • Depth (in)15 45/64
  • DescriptionMicro-Volume Life Science Spectrophotometer, DNA/RNA/Oligo/Protein; 115-230 VAC
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Includes

Micro-volume accessory, 4 GB memory stick, calibration standards, and power supply.

Key Features

  • Preprogrammed methods for DNA, RNA and Protein measurements
  • Detects DNA concentrations as low as 2 ng/μL
  • Icon-driven software and easy-to-use navigation system provide intuitive usability
  • Method and result saving to USB memory stick
  • Easy and quick to clean
  • 3 year warranty

More About this Item

Measure sample volumes as low as 0.5 µL with the Genova Nano spectrophotometer. Low-volume sample helps conserve precious samples, reduces the need for dilutions, and eliminates the requirement for cuvettes.

The versatile Genova Nano spectrophotometer has all the features of a standard spectrophotometer plus features that are dedicated to life science analysis. Preprogrammed methods measure ssDNA, dsDNA, RNA, and oligonucleotide concentrations as well as Pierce 660, Bradford, Lowry, Biuret, and Bicinchoninic Acid (BCA) protein analysis. Measure DNA concentrations and purity ratios using wavelengths recorded at 260, 280 and 230 nm, with an optional correction at 320 nm. As a standard spectrophotometer, measurement modes include photometrics, concentration, multi-wavelength, spectrum scanning, quantitation, and kinetics.

The stainless steel read head with an embedded quartz lens uses the natural surface tension of the droplet to form the bond between the read head surfaces. To clean, simply wipe the read heads with a microfiber cloth to remove all trace of the sample, allowing faster change over between samples and therefore increasing sample throughput.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat