Jenway 7310 Advanced Visible Spectrophotometer; 90 to 264 VAC

Representative image only.
Jenway Item # WW-83058-17
Icon-driven software and easy-to-use navigation system provide intuitive usability
  • Autologging capabilities enable repeat measurements of the same sample with a selected time interval
  • Minimal footprint with large graphical display
  • Visible spectrophotometer with 320 to 1000 nm range
  • Tungsten halogen light source
  • Advanced features add spectrum scanning, quantitation, and kinetics
  • USB port for data storage
  • Security code feature prevents unauthorized changes
  • 3 year warranty

PRODUCT OPTIONS

Call For Price

₹55,500.00INR / Each

for an additional
₹55,500.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Don't forget to order accessories for your spectrophotometer
Jenway® Spectrophotometer Accessories
10,500.00 - ₹355,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Measurement ModeAbsorbance, % transmittance, concentration, spectrum scanning, quantitation, and kinetics
  • Stray Light<0.5% at 340 nm
  • Source LampTungsten halogen
  • Beam TypeSingle
  • Bandwidth5 nm
  • Min Wavelength (nm)320
  • Max Wavelength (nm)1000
  • Wavelength Accuracy±2 nm
  • Wavelength Reproducibility±0.5 nm
  • Pathlength (mm)10 mm
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)199.9
  • Min Photometric - Absorbance (A)-0.3
  • Max Photometric - Absorbance (A)2.5
  • Min Photometric - Concentration (C)-300
  • Max Photometric - Concentration (C)9999
  • Photometric Accuracy±1% T, ±0.01 A (at 1.000 A)
  • Sample FormatSingle 10 x 10 mm cuvette expandable with accessories
  • Data Logging CapabilityYes
  • OutputUSB, RS-232, analog
  • Width (cm)28
  • Height (cm)40
  • Depth (cm)22
  • Width (in)11
  • Height (in)15 3/4
  • Depth (in)8 5/8
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • DescriptionAdvanced Visible Spectrophotometer; 90 to 264 V
  • Warranty3 year
3 Year WarrantyUL Listed to Canadian safety standards.

Includes

One 10 x 10 mm cuvette holder, 100 disposable cuvettes, PC software on CD-ROM, interface cable, 2 GB USB memory stick, and power supply.

Key Features

  • Autologging capabilities enable repeat measurements of the same sample with a selected time interval
  • Minimal footprint with large graphical display
  • Visible spectrophotometer with 320 to 1000 nm range
  • Tungsten halogen light source
  • Advanced features add spectrum scanning, quantitation, and kinetics
  • USB port for data storage
  • Security code feature prevents unauthorized changes
  • 3 year warranty

More About this Item

These Jenway® 73 series single-beam spectrophotometers have improved optics resulting in a narrow spectral bandwidth of 5 nm and absorbance range of –0.3 to 2.5 A. All models feature measurement modes for absorbance, % transmittance, and concentration. Advanced models add spectrum scanning, quantitation, and kinetics.

Visible spectrum models have a tungsten halogen lamp with a "lamp save" feature which shuts off the lamp after periods of inactivity. UV/visible models feature a “press to read” xenon lamp to provide accurate readings and extend lamp life. Connect to a PC or printer via the RS-232 interface. The included software provides easy data export and enables the spectrophotometer to be controlled by a PC.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat