Jenway 635 001 Benchtop UV/Visible Spectrophotometer; 230 VAC

Representative image only.
Jenway Item # WW-99968-68
An easy-to-use instrument with a compact footprint
  • Wavelength range of 198 to 1000 nm
  • Absorbance, %T, and concentration modes
  • Recalls previous settings at power up
  • Analog and RS-232 outputs let you interface with printers and PCs
  • Multi-parameter display shows error messages, prompts, mode indication, and concentration units
  • 230 VAC operation
  • 3 year warranty

PRODUCT OPTIONS

Call For Price
Don't forget to order accessories for your spectrophotometer
Jenway® Spectrophotometer Accessories
10,500.00 - ₹355,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Source LampXenon flash lamp module
  • Bandwidth8nm, 6nm over the UV range
  • Min Wavelength (nm)198
  • Max Wavelength (nm)1000
  • Wavelength Accuracy± 2nm
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)199.9
  • Min Photometric - Absorbance (A)-0.3
  • Max Photometric - Absorbance (A)1.999
  • Min Photometric - Concentration (C)-300
  • Max Photometric - Concentration (C)1999
  • Photometric Accuracy±1%T @ 10%T, ±0.04Abs at 1.000 Absorbance
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionBenchtop UV/Visible Spectrophotometer; 230 VAC
  • Warranty3 year
3 Year Warranty

Key Features

  • Wavelength range of 198 to 1000 nm
  • Absorbance, %T, and concentration modes
  • Recalls previous settings at power up
  • Analog and RS-232 outputs let you interface with printers and PCs
  • Multi-parameter display shows error messages, prompts, mode indication, and concentration units
  • 230 VAC operation
  • 3 year warranty

More About this Item

This easy-to-use spectrophotometer is ideal for the busy technician or student. The unit covers a wide range of wavelength from 198 to 1000 nm and provides fast warm-up time, low drift, and high reliability.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat