Jenway 630 531 Visible Spectrophotometer, 110 VAC

Representative image only.
Jenway Item # WW-79000-64
Suited to a wide range of applications in education, quality control, environmental and clinical analysis
  • Wavelength range of 320 to 1000 nm
  • Absorbance, %T, and concentration modes
  • Analog and RS-232 outputs let you interface with printers and PCs
  • Multi-parameter display with wavelength and photometric readouts
  • Wide range of sampling accessories

PRODUCT OPTIONS

₹706,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Stray Light<0.5%T
  • Source LampTungsten-Halogen
  • Bandwidth8.0 nm
  • Min Wavelength (nm)320
  • Max Wavelength (nm)1000
  • Wavelength Accuracy±2.0 nm
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)199.9
  • Min Photometric - Absorbance (A)-0.3
  • Max Photometric - Absorbance (A)1.999
  • Min Photometric - Concentration (C)-300
  • Max Photometric - Concentration (C)1999
  • DetectorSolid-state
  • OutputRS-232; 0 to 1.999 V
  • Display TypeLCD (4-digit)
  • Width (cm)26.16
  • Height (cm)11.4
  • Depth (cm)19.3
  • Width (in)10 19/64
  • Height (in)4 1/2
  • Depth (in)7 19/32
  • Power (VAC)110
  • Power (Hz)60
  • DescriptionVisible Spectrophotometer, 110 VAC

Includes

6300 visible spectrophotometer supplied with mains lead, pack of 100 disposable cuvettes, 10 x 10 mm cell holder, interface cable, and PC application software on CD-ROM* (Requires free on-line registration).

Key Features

  • Wavelength range of 320 to 1000 nm
  • Absorbance, %T, and concentration modes
  • Analog and RS-232 outputs let you interface with printers and PCs
  • Multi-parameter display with wavelength and photometric readouts
  • Wide range of sampling accessories

More About this Item

The Jenway® 6300 and 6320D visible spectrophotometers are high-quality, low-cost units perfect for schools/colleges and QC and testing labs. Models 83054-00 and 83054-07 with domed lid accept taller tubes with height of up to 105 mm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat