Jenway 6051 Benchtop Colorimeter with Filters; 120 V

Representative image only.
Jenway Item # WW-99610-02
Easy to use — ideal for routine and educational use
  • Wide wavelength range lets you measure across the visible spectrum
  • Versatile — operates on AC power or 12 V battery
  • Concentration range: 0.1 to 1000 (0.1 to 1 resolution)
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLCD
  • Light SourceTungsten filament
  • Wavelength(s) (nm)430, 470, 490, 520, 540, 580, 600, and 710
  • Min Absorbance0
  • Max Absorbance1.5
  • OutputAnalog, 10 mV per digit
  • Power (VAC)230
  • Power (Hz)50
  • Length (in)4 3/4
  • Width (in)11 13/16
  • Height (in)14
  • Length (cm)12
  • Width (cm)30
  • Height (cm)35.5
  • DescriptionBenchtop Colorimeter with Filters; 120 V
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Wide wavelength range lets you measure across the visible spectrum
  • Versatile — operates on AC power or 12 V battery
  • Concentration range: 0.1 to 1000 (0.1 to 1 resolution)
  • 3 year warranty

More About this Item

This general-purpose benchtop colorimeter features eight built-in gelatin filters for use in commonly encountered determinations for the following wavelengths: 430, 470, 490, 520, 540, 580, 600 and 710 nm. Results are displayed directly in transmittance, absorbance, or concentration units on a LCD.


Included sample holder accommodates 10 x 10 mm cuvettes of standard or semi-micro volumes or test tubes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat