J. H. Williams Tool Group 2503-F-DTT Torque Tester, Digital, 25 to 250 ft. lb.

Representative image only.
J. H. Williams Tool Group Mfr # 2503-F-DTT – Item # WW-25301-33
Utilizes testing protocols and standards of the American Society of Mechanical Engineers (ASME)
  • Integral transducer and sturdy housing allow multiple mounting configurations
  • Full bridge strain gauge — 350 ohm, 1500 uE, 3 mV/V full scale, and 3.75 excitation
  • Audible and visible (LED) alert indicators
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (N-m)350
  • Capacity (lb-ft)250
  • Accuracy±0.5, ±1 count CW and CCW from 10 to 100% of full scale at 77 °F (25 °C)
  • Display4.7\" (119 mm) color LCD, 480 x 272 pixels
  • Drive (in)0.5
  • Data Storage500 records (audit mode only)
  • Operation ModeTrack, peak, and first peak
  • Max Operating Temperature (° F)110
  • Min Operating Temperature (° F)40
  • Max Operating RH (%)85
  • Min Operating RH (%)0
  • Height (in)16
  • Width (in)10
  • Depth (in)2.5
  • Battery6 x AA
  • DescriptionTorque Tester, Digital, 25 to 250 ft. lb.
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Integral transducer and sturdy housing allow multiple mounting configurations
  • Full bridge strain gauge — 350 ohm, 1500 uE, 3 mV/V full scale, and 3.75 excitation
  • Audible and visible (LED) alert indicators
  • 1 year warranty

More About this Item

These economical digital torque testers are designed to be used on the bench or mounted on a wall allowing you to conveniently test torque wrenches and torque screwdrivers. Units feature an intuitive menu-driven, touch-pad screen that makes setup and operation easy. Testers display peak value readings in real time and provide the ability to download data to a PC for further analysis and report generation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat