Interscience Laboratories 022-110 Paddle Blender; 50 To 400 mL, Fixed Speed, Window Door

Representative image only.
Interscience Laboratories Mfr # 022-110 – Item # WW-36850-11
Adjustable paddles ensure quick and sterile blending of samples
  • Great for food, pharmaceutical, laboratory, and environmental analyses
  • Window door
  • Fixed blending speed (8 strokes/sec.)
  • Variable blending time (30 - 210 secs. or open-running)
  • Security drip tray
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bag Capacity (mL)400
  • Max Blending Speed (strokes)8
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • Door TypeWindow
  • Timer (minutes)6
  • Width (in)11
  • Height (in)10
  • Depth (in)15
  • Width (cm)27.9
  • Height (cm)25.4
  • Depth (cm)38.1
  • DescriptionPaddle Blender; 50 To 400 mL, Fixed Speed, Window Door
  • Warranty3 year
3 Year WarrantyConformite EuropeenneCanadian Standards AssociationISO9001:2000 Certified Supplier

Key Features

  • Great for food, pharmaceutical, laboratory, and environmental analyses
  • Window door
  • Fixed blending speed (8 strokes/sec.)
  • Variable blending time (30 - 210 secs. or open-running)
  • Security drip tray
  • 3 year warranty

More About this Item

The BagMixer® is the most effective lab blender for microbiological analysis. It guarantees optimal bacterial extraction of solid samples. Thanks to the unique adjustable paddle system, the blending chamber adapts itself perfectly to the nature and the size of the sample and works for any application.

The BagMixer® 400 is a powerful and easy-to-use lab blender. When used with a filter-bag, there is no risk of cross-contamination, the blending is accurate, reliable and quick.

Adapted to any kind of application, it is the perfect tool for lab analysis.

Applications:

  • Small samples
  • Food microbiology (BSE tests...)
  • Pre-clinical, pharmaceutical
  • Molecular extraction (proteins, lipids, DNA...)
  • Toxin research (HPLC, GCMS...)

    Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At91-22-61394444
    Live chat