Interscience Laboratories 022-110-PACK START Paddle Blender Starter Kit; 400 mL Fixed speed blender with transparent door

Representative image only.
Interscience Laboratories Mfr # 022-110-PACK START – Item # WW-36850-17
Adjustable paddles ensure quick and sterile blending of samples
  • Great for food, pharmaceutical, laboratory, and environmental analyses

SPECS & DESCRIPTION

Specifications & Description

  • Bag Capacity (mL)400
  • Max Blending Speed (strokes)8
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • Door TypeWindow
  • Timer (minutes)3.5
  • Width (in)11
  • Height (in)10
  • Depth (in)15
  • Width (cm)27.9
  • Height (cm)25.4
  • Depth (cm)38.1
  • DescriptionPADDLE BLENDER STARTER KIT; 400 ML Fixed speed blender with transparent door
3 Year WarrantyConformite EuropeenneCanadian Standards AssociationISO9001:2000 Certified Supplier

Key Features

  • Great for food, pharmaceutical, laboratory, and environmental analyses

More About this Item

The BagMixer® is the most effective lab blender for microbiological analysis. It guarantees optimal bacterial extraction of solid samples. Thanks to the unique adjustable paddle system, the blending chamber adapts itself perfectly to the nature and the size of the sample and works for any application.

Includes a BagMixer® 400 mL paddle blender with clear window door, 500 BagFilter® blending bags, 1000 BagLight® blending bags, 50 BagClip® bag clips, 1 BagOpen® bag holder/stand, and 1 BagRack® for storing sample bags. Starter kit includes all components to begin blending today.
Applications:

  • Large samples
  • Food microbiology
  • Sterility tests of disposable products
  • Trichinella testing of pork
  • Microbiological/chemical residue detection in fibrous products
  • Industrial mixing (powder, polymer)
  • Risk assessment in drinking water by microscopic particulate analysis
  • Blending samples containing bulky water filters and fibers (extraction of Cryptosporidium and Giardia parasites from water filters)

    Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At91-22-61394444
    Live chat