InterCyclone Mixer Head, Anaerobic, 50 mm dia, Small dia Bottom, 316 Stainless Steel

Representative image only.
Mfr # 50N-R-S316 – Item # WW-50706-04
Eliminate injuries and container damage with blade-free impeller
  • Effectively mixes high-viscosity fluids and fluids with large differences in specific gravity
  • Durable stainless steel construction resists corrosion
  • Compatible with traditional mixer motors and handheld drills
  • Small-diameter bottom creates fastest turnover, while the open bottom is more gentle
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Overall Diameter (mm)50
  • Max Height (mm)108.5
  • DescriptionInterCyclone Mixer Head, Anaerobic, 50 mm dia, Small dia Bottom, 316 Stainless Steel
  • Warranty1 year
1 Year Warranty

Key Features

  • Effectively mixes high-viscosity fluids and fluids with large differences in specific gravity
  • Durable stainless steel construction resists corrosion
  • Compatible with traditional mixer motors and handheld drills
  • Small-diameter bottom creates fastest turnover, while the open bottom is more gentle
  • 1 year warranty

More About this Item

Mixer impellers require a shaft. Choose a solid or hollow core, and the length best suited to the depth of your mixing vessel.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat