InnoCal NIST-Traceable Calibration; Relative Humidity/Temperature Data Logger

Representative image only.
InnoCal Item # WW-17030-24
Keeping humidity instruments calibrated helps you measure and regulate this variable more accurately
  • Testing range from 5 to 95% RH
  • Standard testing at three points: 30, 60, and 80% RH with one temperature point at ambient (22 to 25°C), with customized tests available upon request
  • All calibration certificates contain as-found and as-left data, estimated measurement uncertainties (emu’s), and test uncertainty ratios (TUR’s) at no additional cost
  • This NIST-traceable calibration allows you to confirm that the specific asset you purchase meets the manufacturer’s published specification
  • EPA, USDA, ISO, and GLP/GMPs standards require regular NIST-Traceable calibration of all test equipment being used in critical applications, FDA compliant
  • Receive your product calibrated and ready to use rather than sending it to a third-party or internal calibration lab and incurring additional delays
  • All measurements reported are traceable to SI units via national standards maintained by NIST and performed in compliance with ANSI Z540, ISO17025, and MIL-STD-45662A
  • Testing range from 5 to 90% RH at uncertainties as low as
  • (K=2) ±0.59% RH
  • Testing at three points: 30, 60, and 80% RH with one temperature point
  • at ambient (22 to 25C)
  • NIST-Traceable calibration for relative humidty and temperature data loggers

SPECS & DESCRIPTION

Specifications & Description

  • Calibration TypeHumidity
  • System Calibration (Instrument and Probe)Yes
  • Number Of Calibration Test Points3 humidity points and 1 temperature point
  • Calibration Test PointsHumidity across the range and temperature at 20C
  • Calibration Test Range5 to 95% RH
  • DescriptionNIST-Traceable Calibration; %RH/Temperature Datalogger
NIST Traceable Calibration

Key Features

  • Testing range from 5 to 95% RH
  • Standard testing at three points: 30, 60, and 80% RH with one temperature point at ambient (22 to 25°C), with customized tests available upon request
  • All calibration certificates contain as-found and as-left data, estimated measurement uncertainties (emu’s), and test uncertainty ratios (TUR’s) at no additional cost
  • This NIST-traceable calibration allows you to confirm that the specific asset you purchase meets the manufacturer’s published specification
  • EPA, USDA, ISO, and GLP/GMPs standards require regular NIST-Traceable calibration of all test equipment being used in critical applications, FDA compliant
  • Receive your product calibrated and ready to use rather than sending it to a third-party or internal calibration lab and incurring additional delays
  • All measurements reported are traceable to SI units via national standards maintained by NIST and performed in compliance with ANSI Z540, ISO17025, and MIL-STD-45662A
  • Testing range from 5 to 90% RH at uncertainties as low as
  • (K=2) ±0.59% RH
  • Testing at three points: 30, 60, and 80% RH with one temperature point
  • at ambient (22 to 25C)
  • NIST-Traceable calibration for relative humidty and temperature data loggers

More About this Item

From humidity data loggers to thermohygrometers to high-accuracy handheld instruments, InnoCal offers humidity calibrations for nearly any brand or style of meter from 0 to 95% relative humidity (RH). InnoCal services all major brands of hygrometers including Vaisala, Cole-Parmer, Extech, Oakton, Fluke, and many more! InnoCal is accredited to ISO/IEC 17025 by the American Association for Laboratory Accreditation (A2LA) under certificate number 1746.01. This accreditation is your assurance that the calibration is performed in a qualified, controlled laboratory.

Our highly-trained technicians provide NIST-traceable accredited humidity
calibrations using Condensation Chilled Mirror Hygrometer technology in
a dedicated environmental chamber.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat