ilium 2100 Model Ultra-low/Full-range Conductivity Meter with Probe

Representative image only.
ilium Mfr # 10-02100-00020 – Item # WW-58828-10
Powerful – test twelve decades of conductivity measurements from one meter
  • Ultra-wide conductivity range of 1 fS/cm (hexane) to 1 mS/cm (low concentration salt water)
  • Robust, smart probe technology with complete auto-ranging capabilities
  • Measured frequency <1 Hz to 1 kHz
  • USB port for easy connectivity for data transfer
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display type2 line, 16 character LCD
  • Min Conductivity1 μS to 1 mS
  • Conductivity Accuracy±1% FS + 1 digit
  • Power (VAC)100 to 240
  • Power (Hz)50 or 60
  • Width (cm)22.86
  • Height (cm)8.89
  • Width (in)9
  • Height (in)3 1/2
  • DescriptionModel Ultra-low/Full-range Conductivity Meter with Probe
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Ultra-wide conductivity range of 1 fS/cm (hexane) to 1 mS/cm (low concentration salt water)
  • Robust, smart probe technology with complete auto-ranging capabilities
  • Measured frequency <1 Hz to 1 kHz
  • USB port for easy connectivity for data transfer
  • 1 year warranty

More About this Item

The meter offers a full range that can measure samples from non-polar, non-aqueous fuels through low concentration salt solutions in water. The adaptive noise supression technology uses a combination of waveforms, phase compensation, and filtering to provide a low noise system with increased accuracy across the entire twelve decade conductivity testing range.

The easy-to-read 16 character, two-line display easily shows conductivity and temperature measurements. High accuracy, low noise smart probe and meter are factory calibrated for maximum accuracy. Smart probe saves calibration data for quick startup. Auto-ranging convenience with manual range locking feature available. EMC qualified.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat