IKA VACSTAR Control Four-Chamber Membrane Vacuum Pump with Wireless Controller

Representative image only.
IKA Mfr # 0020019066 – Item # WW-28710-94
Provides high suction capacity in a compact design
  • Quiet operation—rated at or below 54 dB(A)
  • Resistant to chemicals
  • Vacuum safety emission condenser protects user and environment
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Wetted PartsAI2O3, PRFE, FFPM, PPS, NBR
  • Free-Air Capacity (CFM)0.78
  • Free-Air Capacity (LPM)22
  • Max Vacuum (Without Ballast) (mbar)2
  • Max Vacuum (Without Ballast) (torr)1.5
  • Noise Level (dB)54
  • Max Temperature (Ambient) (° F)105
  • Max Temperature (Ambient) (° C)40
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)17.125
  • Width (in)10.625
  • Length (in)19.625
  • Height (cm)43.5
  • Width (cm)27
  • Length (cm)50
  • DescriptionFour-Chamber Membrane Vacuum Pump with Wireless Controller
  • Warranty3 Years
3 Year Warranty

Includes

USB B cable, USB micro B cable, vacuum hose (1 m), vacuum safety emission condenser (VSE 1), wireless controller, cover, bracket, receiving flask, spherical clamp, and power cord.

Key Features

  • Quiet operation—rated at or below 54 dB(A)
  • Resistant to chemicals
  • Vacuum safety emission condenser protects user and environment
  • 3 year warranty

More About this Item

The VACSTAR dry four-chamber membrane vacuum pumps offer a powerful suction performance of 22 L/minute at a minimum pressure of 2 mbar. The compact, portable pumps offer low-maintenance, are chemically resistant, and can be used for filtration, separation, and removal. Easily select your operating mode using the intuitive operator menu or the optional remote control. Set up all your parameters over a user-friendly display using a rotary push-button.

The pump features a removable display and integrated vacuum wireless controller (WiCo) that can operate at a distance of up to 150 m from the station using Bluetooth® connection. The controller offers a suitable mode for the desired process: from automatic to manual operation, right through to pumping or an evacuation and cleaning function. A downstream vacuum safety emission condenser (VSE1) protects you and the environment from harmful exhaust air.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat