IKA Topolino Compact Magnetic Stirrer, 115V.

Representative image only.
IKA Mfr # 3368001 – Item # WW-84002-12
Mini Stirrer saves valuable benchtop space
  • Continually adjustable speed range up to 1800 rpm
  • Durable polypropylene top plate
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Diameter (in)3 3/16
  • Top Plate Diameter (cm)8.1
  • Top Plate MaterialPolypropylene
  • Low Speed (rpm)300
  • High Speed (rpm)1800
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)0.25
  • Power (VAC)115
  • DescriptionCompact Magnetic Stirrer, 115V.
  • Warranty2 year
Two year warrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • Continually adjustable speed range up to 1800 rpm
  • Durable polypropylene top plate
  • 2 year warranty

More About this Item

This compact, low-profile mini-stirrer is perfect for mixing quantities up to 250 mL. Its small size makes it convenient for use anywhere in the lab and maximizes premium benchtop space. Features a dual-voltage, durable brushless motor and high magnetic adhesion.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat