IKA RW 20 Digital Dual-Range Mixer System, 60 to 500/240 to 2000, 230 VAC

Representative image only.
IKA Mfr # 9011600 – Item # WW-50705-10
Great value — complete mixer package includes three free accessories: stand, clamp, and four-blade propeller!
  • Digital display makes reproducibility easy
  • Through-shaft design provides virtually limitless adjustment for impeller depth
  • Two speed ranges to suit a variety of mixing applications
  • Maintenance-free motor rated for continuous duty
  • 2 year warranty

PRODUCT OPTIONS

₹76,235.00INR / Each

₹33,700.00INR / Each

for an additional
₹33,700.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)60
  • Max Speed (rpm)2000
  • Input Power (watts)70
  • Through-ShaftYes
  • ChuckChuck
  • Max Torque (in-oz)259
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)230
  • Power (Hz)50/60
  • Motor hp1/25
  • DescriptionDigital Dual-Range Mixer System, 60 to 500/240 to 2000, 230 VAC
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Digital display makes reproducibility easy
  • Through-shaft design provides virtually limitless adjustment for impeller depth
  • Two speed ranges to suit a variety of mixing applications
  • Maintenance-free motor rated for continuous duty
  • 2 year warranty

More About this Item

Use this versatile, affordable mixer for liquid volumes up to five gallons and viscosities up to 10,000 cps (approximately the viscosity of honey). Select speed from 60 to 2000 rpm in two ranges for a variety of applications. Through-shaft design permits adjustment of shaft length and impeller depth—allows you to place or remove mixing vessels without repositioning the mixer.

The motor and drive unit are conveniently integrated into a compact aluminum and thermoplastic housing with easy-to-use controls. The quiet, fan-cooled motor features thermal overload shut-off and an efficient heat dissipating design to ensure a long service life. Motor is maintenance-free and rated for continuous duty. Mixer features stepless speed control. The 1⁄2-inch LCD shows rotational speed in rpm and enables you to precisely control and repeat process parameters.

Package not available outside of North America. Please see item 50705-15.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat