IKA RV 8 Rotary Evaporator with Dry Ice Condenser, Saftey-Coated Glassware

Representative image only.
IKA Mfr # 10003574 – Item # WW-28711-07
Economical option for standard evaporating applications
  • Easy-to-use manual lift with integrated safety lift-out function
  • Ambidextrous design makes operation more comfortable
  • Adjustable immersion angle and height for maximum heating efficiency
  • Compatible with complete range of IKA rotary evaporator glassware
  • 1500 cm2 cooling surface
  • Safety-coated dry ice condenser distills low-boiling solvents
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeDigital
  • Condenser TypeCold-trap
  • Min Speed (rpm)5
  • Max Speed (rpm)300
  • Glass TypeSafety-coated
  • Joint Size24/40
  • Evaporation Flask Size1 L
  • Lift MechanismManual
  • Bath TypeWater/Oil
  • Bath Capacity (L)3
  • Min Temperature (° C)Ambient
  • Max Temperature (° C)180
  • Vacuum SealPTFE
  • Power (VAC)100 to 240
  • Power (watts)1300
  • Power (Hz)50/60
  • Width (in)20
  • Height (in)19 1/4
  • Depth (in)13 1/2
  • Width (cm)51
  • Height (cm)49
  • Depth (cm)34.5
  • DescriptionRotary Evaporator with Dry Ice Condenser, Saftey-Coated Glassware
  • Warranty5 Years
5 Year Warranty

Includes

Water/oil heating bath (HB 10), safety-coated dry ice condenser, 1-L receiving flask with clamp, 1-L evaporator, and power cord.

Key Features

  • Easy-to-use manual lift with integrated safety lift-out function
  • Ambidextrous design makes operation more comfortable
  • Adjustable immersion angle and height for maximum heating efficiency
  • Compatible with complete range of IKA rotary evaporator glassware
  • 1500 cm2 cooling surface
  • Safety-coated dry ice condenser distills low-boiling solvents
  • 5 year warranty

More About this Item

The RV 8 vertical distilling system is designed for ease of use in all standard evaporating applications. The manual lift with ambidextrous design lets you precisely position the glassware. Digital displays indicate both rotation speed and heating bath temperature, allowing for optimal control of the process. Easy-to-use clamp system simplifies changing evaporator flasks.

Ergonomic 3 L water/oil heating bath has a locking function for temperature settings from ambient to 180°C. Bath is designed with integrated ergonomic carrying handles for convenient positioning and oblong design for fast heating.

Systems are available with standard glassware, with dry-ice condenser glassware, or with no glassware. Safety-coated glassware options are available; they are resistant to acids and solvents and protect against shattered glass.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat