IKA RV 10 Auto FLEX Rotary Evaporator

Representative image only.
IKA Mfr # 10005192 – Item # WW-28711-11
Safe, innovative design includes unique reversing feature for better evaporation
  • Motorized lift automatically lifts flask out of bath in case of power failure
  • Smooth start reduces chance of splashing
  • Unique oblong bath design heats up faster than other leading brands
  • RS-232 interface for remote control
  • Optimized bath volume guarantees fast heat-up
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeDigital
  • Condenser TypeNone
  • Min Speed (rpm)5
  • Max Speed (rpm)300
  • Glass TypeNone
  • Joint Size24/44
  • Lift MechanismMotorized
  • Bath TypeWater/Oil
  • Bath Capacity (L)3
  • Min Temperature (° C)Ambient
  • Max Temperature (° C)184
  • Vacuum SealPTFE
  • Power (VAC)100 to 240
  • Power (watts)1300
  • Power (Hz)50/60
  • Width (in)19 3/4
  • Height (in)17
  • Depth (in)16
  • Width (cm)50
  • Height (cm)43
  • Depth (cm)41
  • DescriptionIKA RV 10 Auto FLEX Rotary Evaporator Without Glassware
  • Warranty5 Years
5 Year Warranty

Includes

Heating bath, clamps for glassware, and Woulff bottle.

Key Features

  • Motorized lift automatically lifts flask out of bath in case of power failure
  • Smooth start reduces chance of splashing
  • Unique oblong bath design heats up faster than other leading brands
  • RS-232 interface for remote control
  • Optimized bath volume guarantees fast heat-up
  • 5 year warranty

More About this Item

These rotary evaporators were designed and engineered for ease of use, while maintaining the highest level of safety. Motorized lift is standard, making for easy removal of the evaporating flask from the hot water/oil bath. The motorized lift automatically removes evaporating flask from bath in case of a power failure to minimize loss of your experiment. Other safety features include individually adjustable temperature safety circuits, protection against boiling dry, adjustable end-point recognition to prevent glass breakage, and a locking function.

Specially designed glass guides allow the condenser to make efficient use of the 1500 cm2 cooling surface. Extended ramp programming capability allows you to carry out customized procedures. Other features include two digital displays for optimal viewing, adjustable immersion angle and height, interval mode, right or left rotation, timer function for time-lapse tests, and push-off mechanism to loosen tight-fitting glassware.

Ergonomic 3-L water/oil heating bath has a locking function for temperature settings from ambient to 180°C. Bath is designed with integrated ergonomic carrying handles for convenient positioning and oblong design for fast heating. It is controlled via the IR interface from the main unit.

Systems are available with standard glassware, with safety-coated glassware, or with no glassware. Safety-coated glassware is resistant to acids and solvents and protects against shattered glass.

Auto Evaporators include the same features as the digital evaporators, plus a high-contrast TFT, color-graphic control panel, multi-language operating system, an integrated vacuum controller, and cooling water monitoring. Safety standards include automatic control of the vacuum and cooling water volume. The units offer an integrated solvent library with 40 preset solvents and a programming option for up to 10 individual procedures. Includes vacuum hoses and hose connectors for in-house cooling water supply.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat