IKA L004640 Dispersing Element 19MM X 204MM For T-18 digital

Representative image only.
IKA Mfr # L004640 – Item # WW-04720-85
Stainless steel for easy cleaning
  • Two sample volume ranges available to meet your processing needs
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1500
  • Capacity (Liters)1.5
  • Min Sample Size (mL)10
  • Min Sample Size (Liters)0.01
  • Max Sample Size (mL)1500
  • Tip Diameter (mm)19
  • Shaft Diameter (mm)204
  • DescriptionDispersing Element 19MM X 204MM For T-18 digital
  • Warranty1 year
1 Year Warranty

Key Features

  • Two sample volume ranges available to meet your processing needs
  • 1 year warranty

More About this Item

Easily detach from homogenizer to clean completely and reuse.

For a complete system, order a homogenizer and rotor-stator generator

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat