IKA C200 Calorimeter 230V 15-3/4"W x 15-3/4"H x 15-3/4"D (400 x 400 x 400 mm)

Representative image only.
IKA Mfr # 8802500 – Item # WW-50905-05
One system, four methods – manual, isoperibolic, dynamic, and time controlled
  • Automatic sample ignition
  • Compact modular design
  • Highly operator maintenance friendly

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Energy Input Range Max (joules)40000
  • Measurement TypesIsoperibolic, dynamic, manual, time controlled
  • Measurement Reproducibility0.1% RSD (relative standard deviation)
  • Measuring timeManual (isoperibol): up to 17 min; Isoperibolic: up to 17 min; Dynamic: up to 7 min; Time-controlled
  • Max Temperature (° F)77
  • Max Temperature (° C)25
  • Length (cm)40
  • Height (cm)40
  • Width (cm)40
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionCalorimeter 230V 15-3/4\"W x 15-3/4\"H x 15-3/4\"D (400 x 400 x 400 mm)
Two year warranty

Key Features

  • Automatic sample ignition
  • Compact modular design
  • Highly operator maintenance friendly

More About this Item

This easy-to-use calorimeter system allows you to accurately determine the Gross Calorific Value (GCV) of samples in either liquid or solid state. The digital display provides simple programming and method selection. Unit is suitable for low through-put laboratories, teaching and training, e.g. technical schools, universities, and for industrial laboratories with less need for analyses.

Choose from four different methods depending on your requirements: manual, time controlled, isoperibolic, or dynamic. In the manual (learning) method the user triggers ignition and the end of the measurement. The temperature changes are recorded at minute intervals. All calculations are manual.

In the other operating modes, ignition and calculation of GCV are automatic. The GCV is shown on the display. Acid correction of the GCV and caluculation of the heat values are performed manually. Requires manual filling of water and oxygen. Calorimeter is validated according to:


  • DIN 51900

  • ISO 1928

  • ASTM D240

  • ASTM D4809

  • ASTM D5865

  • ASTM D1989

  • ASTM D5468

  • ASTM E711


ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat