IKA 8039601 Synthesis Package 1 for RCT Basic

Representative image only.
IKA Mfr # 8039601 – Item # WW-04671-17
Perform multiple synthesis operations with only one magnetic stirrer
  • Packages contain all necessary components including the stirrer
  • Provide uniform mixing in every vessel or flask
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Diameter (in)5
  • Top Plate MaterialAluminum
  • Min Temperature (° F)122
  • Max Temperature (° F)680
  • Min Temperature (° C)50
  • Max Temperature (° C)360
  • Low Speed (rpm)50
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)20
  • Length (in)10 1/2
  • Width (in)6 1/4
  • Height (in)3 3/4
  • Length (cm)26.67
  • Width (cm)15.88
  • Height (cm)9.53
  • Power (VAC)115
  • DescriptionSynthesis Package 1 for RCT Basic
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Packages contain all necessary components including the stirrer
  • Provide uniform mixing in every vessel or flask
  • 2 year warranty

More About this Item

Synthesis Package 1—Quarter System
Contains all the components necessary for multiple vessel applications. The carrier plate can be fitted with four identical or different aluminum quarters. The aluminum quarters guarantee optimal heat transfer throughout the process without interference to the magnetic field. This ensures that all the vessels are processed at the same temperature and the contents are uniformly mixed.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat