IKA 4050010 Digital Mixer, 230V, 60 Hz, 3 phase

Representative image only.
IKA Mfr # 4050010 – Item # WW-50702-80
Powerful mechanically-controlled mixer for highly viscous applications in labs, pilot plants, and small-scale production
  • Two speed ranges for intensive mixing up to 100,000 cps
  • Stirs volumes up to 52 gallons (200 liters)
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)57
  • Max Speed (rpm)1300
  • Max Torque (in-oz)4248
  • DisplayYes
  • Power (Phase)3
  • Power (VAC)230 VAC, 3-Phase
  • Power (Hz)60
  • Motor hp5/8
  • DescriptionDigital Mixer, 230V, 60 Hz, 3 phase
  • Warranty2 Years
Two year warrantyIP54 Rated

Key Features

  • Two speed ranges for intensive mixing up to 100,000 cps
  • Stirs volumes up to 52 gallons (200 liters)
  • 2 year warranty

More About this Item

These mechanically controlled mixers are designed for intensive mixing applications in laboratories and pilot plants. Easy-to-use controls and a clear LED display of rpm enable you to precisely control and repeat your process parameters. Mixer features infinitely adjustable dual-speed control.
Self-locking temperature limiter protects against overheating and ensures safe operation through thermal overload shut-off. Quiet operation and a robust, ergonomic design ensure a long service life.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat