IKA 4006000 Trayster Overhead Shaker, Digital

Representative image only.
IKA Mfr # 4006000 – Item # WW-04304-09
Vertical rotation for smooth and effective mixing
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Degree of Rotation (degrees)360
  • Min Speed (rpm)5
  • Max Speed (rpm)80
  • Max Load (lbs)4.4
  • Width (in)18.125
  • Height (in)5.9375
  • Depth (in)6.9375
  • Width (cm)46.0375
  • Height (cm)15.08125
  • Depth (cm)17.62125
  • Min Operating Temperature (° F)39
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)50
  • TimerYes
  • Timer Range1 minute to 99 hours 59 minutes
  • DisplayLED
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionTrayster Overhead Shaker, Digital
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

These overhead rotating shakers are ideal for separating and mixing powdered, liquid, and biological samples in Eppendorf and Greiner tube sizes up to 50 mL. Basic and digital models are suitable for continuous operation. Shakers have a simple-to-use keypad and removable attachments for easy cleanup.

Trayster does not ship with Tube inserts, they must be purchased separately from selection below

Digital model features adjustable speed and a programmable timer from 1 minute to 99 hours with display of shaking time.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat