IKA 4000000 Rocker Shaker, Basic (11"W x 6 1/2"H x x13"D)

Representative image only.
IKA Mfr # 0004000000 – Item # WW-04304-14
Three-dimensional tumbling motion for smooth mixing tasks
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shaking Angle
  • Max Speed (rpm)30
  • Max Load (lbs)4.4
  • Width (in)11
  • Height (in)6.5
  • Depth (in)13
  • Width (cm)27.94
  • Height (cm)16.51
  • Depth (cm)33.02
  • Min Operating Temperature (° F)39
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)50
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)0.6
  • DescriptionRocker Shaker, Basic (11\"W x 6 1/2\"H x x13\"D)
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

These rocking shakers provide homogeneous mixing in flasks, Petri dishes and tubes. Ideal for the cultivation of cells, DANN extractions, distributing of cells, or staining and de-staining of cells. Choose either the basic or digital shaker; both have simple keypad control, anti-slip rubber mat, continuous operation, and constant shaking speed even with load and voltage fluctuations. The digital model offers the addition of an LED display, adjustable speeds, programmable timer, and adjustable rocking angle.


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat