IKA 3992000 Digital Mixer w/ Wireless Remote, Dual-Range, 230VAC

Representative image only.
IKA Mfr # 0003992000 – Item # WW-50705-55
Wireless controller lets you control and monitor all functions remotely
  • EUROSTAR 200 Control Dual-Range Mixer will mix volumes up to 26.4 gallons (100 liters) and viscosities up to 100,000 cps
  • Two selectable speed ranges give you the option of high viscosity or high-speed mixingUltra-clear, high-contrast LCD controller screen displays all process parameters
  • Torque trend function measures viscosity changes
  • Integrated temperature measurement lets you monitor fluid temperature
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)6
  • Max Speed (rpm)2000
  • Input Power (watts)121
  • Through-ShaftYes
  • ChuckChuck
  • Max Torque (in-oz)283
  • Remote ControlYes
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)230
  • Power (Hz)50/60
  • Motor hp1/8
  • DescriptionDigital Mixer w/ Wireless Remote, Dual-Range, 230VAC
  • Warranty2 Years
Two year warranty

Key Features

  • EUROSTAR 200 Control Dual-Range Mixer will mix volumes up to 26.4 gallons (100 liters) and viscosities up to 100,000 cps
  • Two selectable speed ranges give you the option of high viscosity or high-speed mixingUltra-clear, high-contrast LCD controller screen displays all process parameters
  • Torque trend function measures viscosity changes
  • Integrated temperature measurement lets you monitor fluid temperature
  • 2 year warranty

More About this Item

These powerful and advanced mixers handle volumes up to 26.4 gallons (100 liters) and viscosities up to 100,000 cps. Unique features include a removable wireless controller with a multilingual LCD that lets you control and monitor all mixer functions. An integrated torque trend display is provided for the measurement of viscosity changes and a 1000 Pt RTD temperature sensor input lets you monitor and display fluid temperature. Mixers also include RS-232 and USB interfaces to control and document all parameters.
Additional control features include a timer function that allows you to preset run times and an interval function that enables you to program pause/run cycles.
Mixers feature infinitely adjustable stepless speed control. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed even with changes in fluid viscosity.
The EUROSTAR 200 Control model also features a through-shaft design that permits adjustment of shaft length and impeller depth—allowing you to place or remove mixing vessels without repositioning the mixer.
Quiet, fan-cooled motors feature thermal overload shut-off, and an efficient heat-dissipating design to ensure a long service life. Motor is maintenance-free and rated for continuous duty. Safety circuits ensure automatic cut-off in an anti-stall or overload condition.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat