IKA 3827500 ULTRA TURRAX Tube Disperser, Control version, 100-240 VAC, 50/60 Hz

Representative image only.
IKA Mfr # 3827500 – Item # WW-04738-87
Closed homogenizing system – homogenize samples inside disposable sample tubes
  • Hygienic and clean homogenizing in closed tube system
  • High level of user safety
  • Process sample volumes from 2 - 50 mL
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Sample Size (mL)2
  • Min Sample Size (Liters)0.002
  • Max Sample Size (mL)50
  • Max Sample Size (Liters)0.05
  • Max Speed (rpm)6000
  • Min Speed (rpm)400
  • Wattage (Input)20
  • Wattage (Out put)17
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionULTRA TURRAX Tube Disperser, Control version, 100-240 VAC, 50/60 Hz
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Hygienic and clean homogenizing in closed tube system
  • High level of user safety
  • Process sample volumes from 2 - 50 mL
  • 3 year warranty

More About this Item

This unique compact homogenizer processes samples inside disposable hermetically sealed tubes, which prevents sample contamination. Each sample tube contains a stirring device, blade, or ball for mixing and homogenizing small samples. Disposable tubes lock into place and remove quickly with a simple twist. Choose from three tube styles with different mixing devices to process your particular sample type.

Includes RS-232 computer interface for monitoring, controlling and recording disperser functions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat