IKA 3699800 ULTRA TURRAX Ball Mill Tube 50 mL, Glass (10/pk)

Representative image only.
IKA Mfr # 3699800 – Item # WW-04720-97
Choose the sample tube type and size to suit your application
  • Hygienic and clean homogenizing in closed tube system
  • High level of user safety
  • Process sample volumes from 2 - 50 mL
  • 1 year warranty

PRODUCT OPTIONS

₹18,400.00INR / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)50
  • Capacity (Liters)0.05
  • Min Sample Size (mL)15
  • Min Sample Size (Liters)0.015
  • Max Sample Size (mL)50
  • DescriptionULTRA TURRAX Ball Mill Tube 50 mL, Glass (10/pk)
  • Warranty1 year
1 Year Warranty

Key Features

  • Hygienic and clean homogenizing in closed tube system
  • High level of user safety
  • Process sample volumes from 2 - 50 mL
  • 1 year warranty

More About this Item

These unique disposable hermetically sealed tubes prevent sample contamination. Each sample tube contains a stirring device, blade, or ball for mixing and homogenizing small samples. Choose from three tube styles with different mixing devices to process your particular sample type.

Ball-Mill Tubes contain a glass ball for dry milling of dry and brittle samples (e.g. kaolin, gypsum, colored pigments).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat