IKA 2621801 19" x 19" Large Capacity Digital Stirrer, 115V

Representative image only.
IKA Mfr # 25002981 – Item # WW-04671-82
Digital control for your large, heavy-duty mixing
  • Effectively stirs up to 50 liters
  • 2 year warranty

Call For Price

₹33,700.00INR / Each

for an additional
₹33,700.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)19
  • Top Plate Width (in)19
  • Top Plate Length (cm)48.26
  • Top Plate Width (cm)48.26
  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)0
  • High Speed (rpm)600
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)150
  • Length (in)23
  • Width (in)19 3/4
  • Height (in)4 1/4
  • Length (cm)58.42
  • Width (cm)50.17
  • Height (cm)10.8
  • Power (VAC)115
  • Power (Hz)50/60
  • Description19\" x 19\" Large Capacity Digital Stirrer, 115V
  • Warranty2 year
Two year warrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Effectively stirs up to 50 liters
  • 2 year warranty

More About this Item

Powerful magnetic stirrers feature a flat, sturdy stainless steel casing—ideal for your heavy-duty mixing needs. Digital LED display allows for exact control. Unit features a timer for up to 56 minutes or set for continuous run.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat