Idex PK-126H VHP MicroTight® One-Piece Fitting, Headless, Natural PK, 1/32" OD Tubing, 6-32 Coned; 1/EA

Representative image only.
Idex Mfr # PK-126H – Item # WW-02022-58
Fittings for very high pressure applications
  • PK material enables the use of capillary tubing in UHPLC Quick component replacement with minimal down time
  • 6-32 coned configuration
  • Headless style
  • Requires 3.0 in-lb (0.34 N-m) of torque
  • For 1/32" OD tubing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (in)6-32 coned
  • Compression Size / Tube Od (Port 1) (in)1/32
  • Compression Size / Tube Od (Port 1) (mm)0.794
  • ColorNatural
  • Max Temperature (° F)392
  • Max Temperature (° C)200
  • Max Operating Pressure (PSI)15000
  • DescriptionVHP MicroTight® One-Piece Fitting, Headless, Natural PK, 1/32\" OD Tubing, 6-32 Coned; 1/EA
  • Warranty1 year
1 Year Warranty

Key Features

  • PK material enables the use of capillary tubing in UHPLC Quick component replacement with minimal down time
  • 6-32 coned configuration
  • Headless style
  • Requires 3.0 in-lb (0.34 N-m) of torque
  • For 1/32" OD tubing
  • 1 year warranty

More About this Item

The most demanding HPLC applications require fittings that will meet higher pressure requirements than standard chromatography fittings can accommodate. They are perfect for use in high-performance analytical systems. VHP PK Fittings are manufactured from a proprietary PEEK blend (PK), which allows use at higher pressures and temperatures.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat