Idex P-846X VacuTight™ Fitting, Long, Headless, Red PEEK, 1/16" OD Tubing, 10-32 Flat Bottom; 10/PK

Representative image only.
Idex Mfr # P-846X – Item # WW-02017-51
Make dependable connections under vacuum and low pressure conditions
  • Small size ensures sufficient nut/thread engagement
  • Design can allow a large number of connections in a small space
  • Vacuum applications rated up to 25" Hg (84 kPa)
  • For 1/16" OD tubing
  • Headless, long
  • 10/PK
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (in)10-32 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorRed
  • Max Operating Pressure (PSI)800
  • Max Vacuum (in Hg)25
  • DescriptionVacuTight™ Fitting, Long, Headless, Red PEEK, 1/16\" OD Tubing, 10-32 Flat Bottom; 10/PK
  • Warranty1 year
1 Year Warranty

Includes

VacuTight™ ferrules 02014-55.

Key Features

  • Small size ensures sufficient nut/thread engagement
  • Design can allow a large number of connections in a small space
  • Vacuum applications rated up to 25" Hg (84 kPa)
  • For 1/16" OD tubing
  • Headless, long
  • 10/PK
  • 1 year warranty

More About this Item

VacuTight fittings are ideal for high throughput screening and other automated liquid-handling applications due to their small size and dependable, airtight connections in low pressure and vacuum environments. The flat-bottom ferrule configuration impedes tubing inner diameter reduction and overcompression that can be a problem with many coned fittings.

Application: vacuum up to 25" Hg (84 kPa).

All VacuTight nuts must be used only with VacuTight ferrules.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat