This item is now discontinued. We recommend the following as suggested replacements: WW-02014-49

Idex Shut-Off Valve With Fittings, Natural PEEK, 1/8" OD Tubing; 1/EA

Representative image only.
Idex Mfr # P-733 – Item # WW-02014-01
Quickly stop a flow stream
  • Withstands pressures up to 500 psi!
  • For 1/8" OD tubing
  • Natural PEEK/PCTFE valve

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPEEK, ETFE
  • Valve MaterialPEEK/PCTFE
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (in)1/4-28 flat-bottom
  • Compression Size / Tube Od (Port 1) (in)1/8
  • Volume (µL)10
  • ColorNatural
  • Max Operating Pressure (PSI)500
  • DescriptionShut-Off Valve With Fittings, Natural PEEK, 1/8\" OD Tubing; 1/EA

Key Features

  • Withstands pressures up to 500 psi!
  • For 1/8" OD tubing
  • Natural PEEK/PCTFE valve

More About this Item

All valves feature 1/4-28 flat-bottom ports and come with fittings.

Volume listed is maximum volume with valve fully open.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat