Idex P-275 Frit-In-A-Ferrule, Super Flangeless, Black, PEEK & SS, 0.5 µm; 25/PK

Representative image only.
Idex Mfr # P-275 – Item # WW-42711-72
Combine sealing and filtering in one fitting assembly
  • Save money and time by eliminating separate filter fittings
  • Use a flat bottom 1/4-28, M6, or 5/16-24 connection
  • 0.5 µm, 0.046" ID PEEK frit
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialPEEK
  • Housing MaterialPEEK
  • Pore Size (µm)0.5
  • Filter Diameter (mm)0.046
  • Max Pressure (PSI)2500
  • DescriptionFrit-In-A-Ferrule, Super Flangeless, Black, PEEK & SS, 0.5 µm; 1/EA
  • Warranty1 month
1 Month Warranty

Key Features

  • Save money and time by eliminating separate filter fittings
  • Use a flat bottom 1/4-28, M6, or 5/16-24 connection
  • 0.5 µm, 0.046" ID PEEK frit
  • 1 month warranty

More About this Item

The frit-in-a-ferrule design uses a flat-bottom ferrule with a frit inside the body to filter and seal simultaneously. This reduces the number of connections in a system by eliminating the need for separate in-line filter assemblies.


Super Flangeless: The ferrule body is made from PEEK, and the lock ring is stainless steel, with frits available in PEEK and stainless steel, and connects to 1/16" OD tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat