Idex Super Flangeless™ Fitting, One Piece, Natural PEEK, 1/16" OD Tubing, M6 Flat Bottom; 10/PK

Representative image only.
Idex Mfr # P-229X – Item # WW-02021-50
Flat-bottom fitting assemblies withstand up to 5000 psi (345 bar)!
  • Eliminates tubing twist that can loosen connections
  • Resistant to loosening through vibration
  • Max pressure of 1000 psi (69 bar)
  • Standard knurl
  • All PEEK construction
  • M6 flat bottom for 1/16" OD tubing
  • 10/PK
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Thread Size ISO Metric (M) (Port 1) (mm)6
  • ColorNatural
  • Max Operating Pressure (PSI)1000
  • DescriptionSuper Flangeless™ Fitting, One Piece, Natural PEEK, 1/16\" OD Tubing, M6 Flat Bottom; 10/PK
  • Warranty1 year
1 Year Warranty

Key Features

  • Eliminates tubing twist that can loosen connections
  • Resistant to loosening through vibration
  • Max pressure of 1000 psi (69 bar)
  • Standard knurl
  • All PEEK construction
  • M6 flat bottom for 1/16" OD tubing
  • 10/PK
  • 1 year warranty

More About this Item

Super Flangeless™ fitting assemblies are an excellent choice for tubing assemblies and will stay tight even through vibration. One-piece PEEK fittings are reusable that require no swaging. Two-piece fittings come with ferrules with lock ring to hold the ferrule in place, preventing the nuts from sliding off in tubing assemblies. The lock ring also allows tightening without twisting the tubing.

Designed for use with fluoropolymer tubing only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat