Idex Manual Switching Valve, Double 3-Way, Large Bore, SS/Vespel®, 2-Position, 6-Port; 1/EA

Representative image only.
Idex Mfr # 7030L – Item # WW-02015-54
Easily switch between two fluid paths without disconnecting the lines
  • Enable connections among multiple fluid systems
  • Double 3-way
  • Large bore
  • 10-32 coned ports for 1/16" OD tubing
  • 1 year warranty

PRODUCT OPTIONS

₹176,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port10-32 coned
  • Inlet Port10-32 coned
  • Max Pressure (PSI)5000
  • Max Pressure (bar)340
  • Wetted MaterialsSS/Vespel
  • Tubing OD (in)0.0625
  • Flow PatternDouble three-way, two-position
  • DescriptionManual Switching Valve, Double 3-Way, Large Bore, SS/Vespel®, 2-Position, 6-Port; 1/EA
  • Warranty1 year
1 Year Warranty

Key Features

  • Enable connections among multiple fluid systems
  • Double 3-way
  • Large bore
  • 10-32 coned ports for 1/16" OD tubing
  • 1 year warranty

More About this Item

Manual valves serve well in applications that require operator control or involve lesser frequency of use or injection of smaller sample volumes. Shut off flow during cleaning, column replacement, or other operations without disconnecting the system.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat