Idex M-548 Inline Mini Microfilter Assembly, PEEK, 1 µm Titanium Frit, 1/32" OD Tubing; 1/EA

Representative image only.
Idex Mfr # M-548 – Item # WW-42711-38
Protect your columns from particulate contamination
  • Withstands up to 5000 psi (345 bar)
  • Use with 1/32" OD Tubing
  • 1 µm Titanium Frit
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialTitanium
  • Housing MaterialStainless Steel
  • Pore Size (µm)1
  • Connections1/32\" OD tubing
  • Max Pressure (PSI)4000
  • DescriptionInline Mini MicroFilter Assembly, PEEK, 1 µm Titanium Frit, 1/32\" OD Tubing; 1/EA
  • Warranty1 year
1 Year Warranty

Includes

Five Nanofilter capsules 42711-28 and two fittings for 1/32" OD tubing

Key Features

  • Withstands up to 5000 psi (345 bar)
  • Use with 1/32" OD Tubing
  • 1 µm Titanium Frit
  • 1 year warranty

More About this Item

Specifically engineered inline solvent MicroFilters prevent particulate contamination ensuring reliable chromatographic results even at nanoliter flow rates. Filters protect columns from particles often originating in the mobile phase or sample, or from pump seal and sample injection valve wear. Connect directly using 1/32" OD tubing or choose MicroTight® tubing sleeve models for use with capillary tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat