Idex 1516M Chromatography Tubing, Natural ETFE, 1/16" OD x 0.020" ID x 1000 ft L; 1/EA

Representative image only.
Idex Mfr # 1516M – Item # WW-02013-70
Withstands the highest pressures of fluoropolymer tubing
  • Excellent chemical resistance
  • Max continuous operating temperature of 176°F (80°C)
  • 1/16" OD x 0.020" ID x 1000 ft L
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationETFE
  • Length (\")12000
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.588
  • Tubing ID (in)1/50
  • Tubing ID (mm)0.508
  • ColorNatural
  • Max Pressure (PSI)3000
  • Max Pressure (bar)207
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Length per Pack (ft)1000
  • Length (ft)1000
  • DescriptionChromatography Tubing, Natural ETFE, 1/16\" OD x 0.020\" ID x 1000 ft L; 1/EA
  • Warranty1 year
1 Year Warranty

Key Features

  • Excellent chemical resistance
  • Max continuous operating temperature of 176°F (80°C)
  • 1/16" OD x 0.020" ID x 1000 ft L
  • 1 year warranty

More About this Item

ETFE offers low gas permeability, excellent mechanical stability, and high pressure-holding capabilities. Due to its low gas permeability, ETFE is an ideal choice for connecting the system pump to the vacuum degasser which will help prevent regassing of mobile phase solvents in transit.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat